Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exeter 1 Light Wall Sconce 8 In. Old Bronze

  • Mfr # 4721-OB

  • Zoro # G715450692


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
8 in
Fixture Voltage
120V
Finish
Old Bronze
Assembled Depth
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4721-OB
Zoro #
G715450692
UPC #
806134059743
Country of Origin
China

Dimensions

Height
19 in
Width
8 in
Assembled Depth
33.5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Shade Color
Old Bronze
Watts
75W
Body Material
Brass
Lamp Included
N
Includes
Fixture, Hardware
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No

Description

Exeter illuminates according to your needs. At three points from backplate to shade, you can adjust it along an axis perpendicular to the wall to direct its light where you want it. Available with either a metal shade consistent in finish with the rest of the piece or a glossy white opal diffuser, Exeter makes for both a useful task light and a beautiful accent light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.