Zoro Homepage

Exeter 1 Light Wall Sconce 8 In. Old Bronze/White

  • Mfr # 4731-OB

  • Zoro # G315450887


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
8 in
Fixture Voltage
120V
Finish
Old Bronze
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4731-OB
Zoro #
G315450887
UPC #
806134059781
Country of Origin
China

Dimensions

Height
19 in
Width
8 in
Length
8 in
Assembled Depth
33.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
100W
Shade Color
Old Bronze
Body Material
Steel
Socket Count
1
Bulb Shape
E26 Medium Base
Color
Old Bronze/White
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Exeter illuminates according to your needs. At three points from backplate to shade, you can adjust it along an axis perpendicular to the wall to direct its light where you want it. Available with either a metal shade consistent in finish with the rest of the piece or a glossy white opal diffuser, Exeter makes for both a useful task light and a beautiful accent light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.