Zoro Homepage

Fabius 6 Light Pendant 24 In. White Plaster

  • Mfr # 1424-WP

  • Zoro # G815452701


product price: $1,246.00
/ea
Free Shipping & Returns

Key Features

Color
White Plaster
Length
24 in
Voltage
120V
Finish
White Plaster
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424-WP
Zoro #
G815452701
UPC #
806134029340
Country of Origin
Philippines

Dimensions

Height
5.25 in
Length
24 in
Width
24 in

Details

Color
White Plaster
Voltage
120V
Item
Pendant
Finish
White Plaster
Watts
6W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

A curved shade of white plaster gives Fabius a sense of sway and a feeling of movement. With its neutral colors and organic feel, this simple yet soPhilippinesisticated fixture feels at home in any home. A diffuser over the shade creates an even, soft light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.