Zoro Homepage

Fabius 8 Light Pendant 36 In. White Plaster

  • Mfr # 1436-WP

  • Zoro # G615452567


product price: $2,086.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
White Plaster
Length
36 in
Voltage
120V
Finish
White Plaster
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436-WP
Zoro #
G615452567
UPC #
806134029357
Country of Origin
Philippines

Dimensions

Height
6 in
Length
36 in
Width
36 in

Details

Color
White Plaster
Voltage
120V
Item
Pendant
Finish
White Plaster
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
6W
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
8
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

A curved shade of white plaster gives Fabius a sense of sway and a feeling of movement. With its neutral colors and organic feel, this simple yet soPhilippinesisticated fixture feels at home in any home. A diffuser over the shade creates an even, soft light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.