Zoro Homepage

Fair Haven 1 Light Table Lamp 13 In. Aged Brass

  • Mfr # L3836-AGB

  • Zoro # G115379388


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Width
13 in
Material
Natural Woven
Color
AGED BRASS
Bulbs Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3836-AGB
Zoro #
G115379388
UPC #
806134937201
Country of Origin
Philippines

Dimensions

Height
36.5 in
Width
13 in
Length
13 in

Details

Material
Natural Woven
Color
AGED BRASS
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
15W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Switch Type
FULL RANGE DIMMER ON SOCKET
Socket Count
1

Description

Merging the organic materiality of rattan wicker with a fashion-forward frame, Fair Haven masters the grand millennial aesthetic. Resembling the elegant flow of a skirt, the wicker base tapers in at the top, allowing light to shine over the intricate weave. The Aged Brass hardware complements the approachable warmth of the rattan. A light and voluminous addition to bedside tables and living room consoles, Fair Haven is a joy to behold.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.