Zoro Homepage

Fairfield Integrated LED Wall Sconce in Aged Brass

  • Mfr # 3541-AGB

  • Zoro # G916223842


product price: $796.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Body Material
Steel
Fixture Voltage
120V
Lumens
250
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541-AGB
Zoro #
G916223842
UPC #
806134983079
Country of Origin
China

Dimensions

Height
7.25 in
Width
8 in
Backplate Height
5.5 in
Backplate Width
4.5 in

Details

Includes
Fixture, Hardware
Body Material
Steel
Fixture Voltage
120V
Finish
Aged Brass
Lumens
250
Item
Wall Sconce
Dimmable
Yes
Series
Fairfield
Color Temperature
2700K
Watts
9 W
CRI
90
Number of Bulbs
1
Integrated LED
Yes
Location Rating
ETL Damp

Description

Fairfield answers the call for simple, petite architectural sconces. Inspired by the designs of Charlotte Perriand, the form language is subtly geometric, creating a balance of approachability and functionality. The onyx shade adds a touch of luxury while diffusing soft, ambient light. Available in Aged Brass or Old Bronze finishes, Fairfield is perfect for small spaces where a sophisticated light fixture is desired. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.