Zoro Homepage

Fairlee 2 Light Wall Sconce 10.75 In. Vintage Gold Leaf

  • Mfr # 7002-VGL

  • Zoro # G715451675


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Body Material
Iron
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-VGL
Zoro #
G715451675
UPC #
806134909857
Country of Origin
Philippines

Dimensions

Height
14.5 in
Width
10.75 in
Length
10.75 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Iron
Shade Color
Vintage Gold Leaf
Watts
8W
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
2
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Cast in Vintage Gold Leaf, the branches of Fairlee extend with a flourish. Representing the leaves on a tree, natural crystals diffuse soft light in all directions, creating intricate patterns on the walls and ceiling. This ADA-compliant fixture elevates any interior space with its botanical beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.