Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairport 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # 5931-AGB

  • Zoro # G115449180


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
7.5 in
Fixture Voltage
120V
Finish
Aged Brass
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5931-AGB
Zoro #
G115449180
UPC #
806134177768
Country of Origin
China

Dimensions

Height
11.25 in
Width
7.5 in
Length
7.5 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Body Material
Brass
Lamp Included
N
Switch Type
Turn Knob
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Color
Aged Brass
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.