Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairport 1 Light Wall Sconce 7.5 In. Polished Nickel

  • Mfr # 5931-PN

  • Zoro # G315449515


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
7.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5931-PN
Zoro #
G315449515
UPC #
806134177782
Country of Origin
China

Dimensions

Height
11.25 in
Width
7.5 in
Length
7.5 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Body Material
Brass
Shade Color
Polished Nickel
Lamp Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Switch Type
Turn Knob
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.