Zoro Homepage

Fairport 1 Light Wall Sconce 9 In. Aged Brass

  • Mfr # 5941-AGB

  • Zoro # G015449433


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
9 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5941-AGB
Zoro #
G015449433
UPC #
806134177799
Country of Origin
China

Dimensions

Height
11.25 in
Width
9 in
Assembled Depth
15.5 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Color
Aged Brass
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Switch Type
Turn Knob
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.