Zoro Homepage

Fairport 1 Light Wall Sconce 9 In. Old Bronze

  • Mfr # 5941-OB

  • Zoro # G915449465


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
9 in
Fixture Voltage
120V
Finish
Old Bronze
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5941-OB
Zoro #
G915449465
UPC #
806134177805
Country of Origin
China

Dimensions

Height
11.25 in
Width
9 in
Assembled Depth
15.5 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Old Bronze
Lamp Included
N
Watts
60W
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Color
Old Bronze
Switch Type
Turn Knob

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.