Zoro Homepage

Fairview 8.75 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 4806-VGL

  • Zoro # G616051394


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Fixture Wattage
15W
Length
8.75 in
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4806-VGL
Zoro #
G616051394
UPC #
806134956899
Country of Origin
Philippines

Dimensions

Length
8.75 in
Height
5.75 in
Width
8.75 in

Details

Glass Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Fixture Wattage
15W
Finish
Vintage Gold Leaf
Damp/Wet Rating
UL Damp
Number of Bulbs
1
Fixture Voltage
120 V
Body Material
Iron
Item
Sconce
Series
Fairview
Fixture Type
A19
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Ornamental yet understated, this one-light miniature sconce is a timeless treasure. The open bowl allows the concealed bulb to wash the wall while the lower lens produces a glimmer of downlight and a gem-like shine. Finished in Vintage Gold Leaf, Fairview lends an air of opulence to hallways and powder rooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.