Falkirk 42 in. Semi Flush Vintage Gold Leaf

  • Mfr # 5430-VGL

  • Zoro # G416051488


product price: $3,673.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
G4 BI-PIN
Includes
Fixture, Hardware
Length
42 in
Lumens
2325 Lumens
Watts
2W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430-VGL
Zoro #
G416051488
UPC #
806134962951
Country of Origin
China

Dimensions

Length
42 in
Height
10.25 in
Width
42 in

Details

Lamp Type
G4 BI-PIN
Includes
Fixture, Hardware
Lumens
2325 Lumens
Number of Bulbs
30
Watts
2W
Voltage
120 V
Damp/Wet Rating
ETL Damp
CRI
90
Item
Semi Flush
Body Material
Iron
Glass Color
Vintage Gold Leaf
Fixture Series
Falkirk
Finish
Vintage Gold Leaf
Bulb Shape
G4 Bi-Pin
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Cable/Wire/Cord
7 in

Description

The sprawling stem-like arms and petite champagne piastre glass shades of Falkirk extend like delicate snowdrops in bloom. A Vintage Gold Leaf framework supports this whimsical close-to-ceiling fixture, adding a glamorous note. Available in two sizes, Falkirk creates a fresh, inviting statement overhead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.