Zoro Homepage

Falls Mills 20 in. Pendant Aged Brass

  • Mfr # 9920-AGB

  • Zoro # G216051367


product price: $1,533.00
/ea
Free Shipping & Returns

Key Features

Width
20 in
Damp/Wet Rating
UL Damp
Length
20 in
Series
Falls Mills
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9920-AGB
Zoro #
G216051367
UPC #
806134965006
Country of Origin
India

Dimensions

Width
20 in
Length
20 in
Height
28.75 in
Cord Length
120 in
Chain Length
54 in Chain
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Damp/Wet Rating
UL Damp
Item
Pendant
Series
Falls Mills
Number of Lights
1
Voltage
120 V
Finish
Aged Brass
Material
Glass
Light Type
G40
Fixture Wattage
25W
Slope Ceiling Adaptable
Yes
Color
Aged Brass
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Inspired by Murano glass, Falls Mills takes a classic globe pendant shape and adds a celestial spin. Expertly hand-cut in India, the glass features an organic, swirl-like design that shimmers with iridescence in the light. Falls Mills is available in two sizes and comes with either Aged Brass or Distressed Bronze hardware.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.