Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fanny 1 Light Table Lamp 17 In. Aged Brass

  • Mfr # L3630-AGB

  • Zoro # G715379399


product price: $1,580.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
17 in
Material
Natural Stone
Color
Aged Brass
Maximum Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3630-AGB
Zoro #
G715379399
UPC #
806134918514
Country of Origin
China

Dimensions

Height
30 in
Width
17 in
Length
17 in

Details

Material
Natural Stone
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Switch Type
Full Range Dimmer
Slope Ceiling Compatable
Yes

Description

Crafted from lustrous dark Emperador marble, the gently tapered cone shape of this table lamp is fluted to provide a sense of depth. With unique pattern variations, the dark-hued marble is highly reflective, interacting with light to create areas of shine and shadow. An off-white linen shade in a classic drum shape adds a fresh finishing note. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.