Zoro Homepage

Farmingdale 1 Light Table Lamp in Bronze Finish

  • Mfr # L8329-BRZ

  • Zoro # G022646719


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Lamp Base Shape
Round
Fixture Dimension
18.5 in. W x 29 in. H
Location Rating
Dry
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8329-BRZ
Zoro #
G022646719
UPC #
806134991555
Country of Origin
Indonesia

Dimensions

Fixture Dimension
18.5 in. W x 29 in. H
Lamp Base Dimension
8 in. W
Depth
18.5 in
Height
29 in
Width
18.5 in

Details

Number of Bulbs
1
Lamp Base Shape
Round
Location Rating
Dry
Slope Ceiling Adaptable
No
Shade Material
Grasscloth
Bulb Included
No
Power Source
Plug-In
Bulb Type
A19
Voltage
120 V
Dimmable
No
Bulb Base Type
E26
Maximum Wattage
15 W
Finish
Bronze
Color
Bronze
Material
Aluminum
Standards
UL Listed; cUL
Item
Table Lamp

Description

Handcrafted in India, the Farmingdale table lamp taps into the trend for artisanal pieces. The cast aluminum base features a stacked, cylindrical shape with a highly textural grid pattern and exposed edge detailing. A smooth neck provides a break in texture, while the natural linen shade softens the overall look. Dark Bronze hardware coordinates with the metalwork of this striking lamp. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.