Fenton 1 Light Table Lamp 16 In. Aged Brass/Ceramic Marbled Gray

  • Mfr # L1736-AGB/CMG

  • Zoro # G215379363


product price: $534.00
/ea
Free Shipping & Returns

Key Features

Height
29.75 in
Width
16 in
Material
Steel
Color
Aged Brass/Ceramic Marbled Gray
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1736-AGB/CMG
Zoro #
G215379363
UPC #
806134041588
Country of Origin
China

Dimensions

Height
29.75 in
Width
16 in
Length
16 in

Details

Material
Steel
Color
Aged Brass/Ceramic Marbled Gray
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
75W
Bulbs Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Switch Type
8' SPT cord with Full Dimmer on Socket

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.