Zoro Homepage

Ferndale 36 in. Pendant GESSO WHITE

  • Mfr # 2236-GSW

  • Zoro # G816051460


product price: $1,393.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
36 in
Material
Natural Woven
Cord Length
120 in
Damp/Wet Rating
UL Damp
Series
Ferndale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2236-GSW
Zoro #
G816051460
UPC #
806134957940
Country of Origin
Viet Nam

Dimensions

Length
36 in
Cord Length
120 in
Chain Length
54 in Rope
Height
18 in
Width
36 in
Backplate Height (sconces only)
16.25 in
Backplate Width (sconces only)
5 in

Details

Item
Pendant
Material
Natural Woven
Damp/Wet Rating
UL Damp
Series
Ferndale
Number of Lights
1
Fixture Wattage
25W
Slope Ceiling Adaptable
Yes
Finish
GESSO WHITE
Voltage
120 V
Light Type
A21
Includes
Fixture, Hardware
Color
GESSO WHITE
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Entirely handcrafted from white coiled cotton cord, the Ferndale pendant is a pure expression of materiality. The small gaps between the coils allow light to escape, creating a warm, glowing effect that fills the entire shade. Available in two sizes, Ferndale lends a fresh, airy quality to contemporary spaces.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.