Zoro Homepage

Flare 2 Light Floor Lamp 24 In. Aged Brass

  • Mfr # L1399-AGB

  • Zoro # G415379316


product price: $1,603.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
62.25 in
Length
24 in
Material
Brass
Width
24 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1399-AGB
Zoro #
G415379316
UPC #
806134896188
Country of Origin
China

Dimensions

Height
62.25 in
Length
24 in
Width
24 in

Details

Material
Brass
Item
Floor Lamp
Watts
60W
Switch Type
12' cord with Pull Chain
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Bulb Included
N
Slope Ceiling Compatable
Yes
Socket Count
2
Designer
Hudson Valley Lighting
Voltage
120V
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Aged Brass

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.