Zoro Homepage

Flare 2 Light Table Lamp 18 In. Aged Brass

  • Mfr # L1395-AGB

  • Zoro # G015379297


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
18 in
Material
Brass
Color
Aged Brass
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1395-AGB
Zoro #
G015379297
UPC #
806134896195
Country of Origin
China

Dimensions

Height
24 in
Width
18 in
Length
18 in

Details

Material
Brass
Color
Aged Brass
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No
Switch Type
8' SPT cord with Pull Chain
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.