Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flatbush 6 Light Lantern 19 In. Aged Brass

  • Mfr # 7019-AGB

  • Zoro # G815452350


product price: $3,959.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
32.5 in
Length
19 in
Width
19 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7019-AGB
Zoro #
G815452350
UPC #
806134018603
Country of Origin
China

Dimensions

Height
32.5 in
Length
19 in
Width
19 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
6W
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
6
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.