Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleming 2 Light Bath And Vanity 13 In. Aged Brass

  • Mfr # 4742-AGB

  • Zoro # G815450912


product price: $467.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
5 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4742-AGB
Zoro #
G815450912
UPC #
806134797669
Country of Origin
China

Dimensions

Height
5 in
Length
13 in
Width
13 in
Depth
7.5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Watts
4W
Finish
Aged Brass
Includes
Fixture, Hardware
Housing Material
Steel
Designer
Hudson Valley Lighting
Socket Count
2
Slope Ceiling Compatable
No
Bulb Shape
G9
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.