Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleming 3 Light Bath And Vanity 20.75 In. Aged Brass

  • Mfr # 4743-AGB

  • Zoro # G515450908


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
5 in
Length
20.75 in
Width
20.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4743-AGB
Zoro #
G515450908
UPC #
806134797683
Country of Origin
China

Dimensions

Height
5 in
Length
20.75 in
Width
20.75 in
Depth
7.5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Finish
Aged Brass
Housing Material
Steel
Watts
4W
Includes
Fixture, Hardware
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.