Zoro Homepage

Fleming 8 Light Semi Flush 36.5 In. Aged Brass

  • Mfr # 4708-AGB

  • Zoro # G715450302


product price: $1,880.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Width
36.5 in
Includes
Fixture, Hardware
Watts
4W
Length
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4708-AGB
Zoro #
G715450302
UPC #
806134797584
Country of Origin
China

Dimensions

Width
36.5 in
Length
36.5 in
Height
14.5 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
4W
Body Material
Steel
Voltage
120V
Bulb Shape
G9
Battery Included
No
Slope Ceiling Compatable
No
Color
Aged Brass
Designer
Hudson Valley Lighting
Socket Count
8
Bulb Included
N
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.