Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floral Park 6 Light Semi Flush 21 In. Aged Brass

  • Mfr # 8222-AGB

  • Zoro # G315448105


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Width
21 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8222-AGB
Zoro #
G315448105
UPC #
806134897734
Country of Origin
China

Dimensions

Width
21 in
Length
21 in
Height
10.5 in

Details

Item
Semi Flush
Finish
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Color
Aged Brass
Socket Count
6
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.