Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floral Park 6 Light Semi Flush 21 In. Polished Nickel

  • Mfr # 8222-PN

  • Zoro # G015449242


product price: $1,645.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Width
21 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8222-PN
Zoro #
G015449242
UPC #
806134897741
Country of Origin
China

Dimensions

Width
21 in
Height
10.5 in
Length
21 in

Details

Item
Semi Flush
Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Socket Count
6
Designer
Hudson Valley Lighting
Color
Polished Nickel
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.