Folly Beach 20.75 in. Pendant in Verdigris by Cortney Bishop

  • Mfr # CB7621-VER

  • Zoro # G416223908


product price:  $971.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Lamp Base
E26 Medium Base
Voltage
120V
Housing Finish
Verdigris
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB7621-VER
Zoro #
G416223908
UPC #
806134991418
Country of Origin
India

Dimensions

Width
20.75 in
Height
10.75 in

Details

Lamp Included
No
Lamp Base
E26 Medium Base
Voltage
120V
Housing Finish
Verdigris
Watts
15 W
Item
Pendant
Number of Lights
1
Includes
Fixture, Hardware
Material
Steel
Series
Folly Beach
Bulb Type
G25
Location Rating
UL Damp

Description

A true artisanal family, Folly Beach is lighthearted, sculptural, and a little unexpected. Inspired by the iconic shape of the Palmetto tree, the shade has a wavy, hand-sketched quality imbued with effortless charm. The rich Verdigris finish over steel brings coastal beauty into any space. Available as a lamp and a pendant in two sizes, Folly Beach adds an undeniable touch of whimsy to a bedside, kitchen, or living room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.