
Folly Beach 32 in. Pendant in Verdigris by Cortney Bishop
Mfr # CB7632-VER
Zoro # G916223934
product price:Â $1,533.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Bulb Type
G40
Series
Folly Beach
Voltage
120V
Height
15 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB7632-VER
Zoro #
G916223934
UPC #
806134991432
Country of Origin
India
Dimensions
Height
15 in
Width
32 in
Details
Bulb Type
G40
Series
Folly Beach
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
No
Lamp Base
E26 Medium Base
Housing Finish
Verdigris
Watts
25 W
Material
Steel
Number of Lights
1
Location Rating
UL Damp
Description
A true artisanal family, Folly Beach is lighthearted, sculptural, and a little unexpected. Inspired by the iconic shape of the Palmetto tree, the shade has a wavy, hand-sketched quality imbued with effortless charm. The rich Verdigris finish over steel brings coastal beauty into any space. Available as a lamp and a pendant in two sizes, Folly Beach adds an undeniable touch of whimsy to a bedside, kitchen, or living room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.