Folly Beach Table Lamp in Verdigris by Cortney Bishop

  • Mfr # CBL7624-VER

  • Zoro # G116146187


product price: $872.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E26 Medium Base
Height
24.25 in
Finish
Verdigris
Bulbs Included
No
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL7624-VER
Zoro #
G116146187
UPC #
806134991494
Country of Origin
India

Dimensions

Height
24.25 in
Width
20.75 in

Details

Bulb Base Type
E26 Medium Base
Item
Table Lamp
Finish
Verdigris
Bulbs Included
No
Number of Bulbs
1
Maximum Wattage
15 W
Bulb Type
A19
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Series
Folly Beach
Location Rating
ETL Dry

Description

A true artisanal family, Folly Beach is lighthearted, sculptural, and a little unexpected. Inspired by the iconic shape of the Palmetto tree, the shade has a wavy, hand-sketched quality imbued with effortless charm. The rich Verdigris finish over steel brings coastal beauty into any space. Available as a lamp and a pendant in two sizes, Folly Beach adds an undeniable touch of whimsy to a bedside, kitchen, or living room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.