
Fords Integrated LED Rechargeable Table Lamp in Aged Brass
Mfr # L3024-AGB
Zoro # G216146179
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Width
10.25 in
Maximum Wattage
7 W
Voltage
100-240V
Finish
Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L3024-AGB
Zoro #
G216146179
UPC #
806134963576
Country of Origin
China
Dimensions
Width
10.25 in
Height
13.75 in
Details
Includes
Fixture, Hardware
Item
Rechargeable Table Lamp
Maximum Wattage
7 W
Voltage
100-240V
Finish
Aged Brass
Material
Steel
Number of Bulbs
1
Series
Fords
Color Temp
2700K
Lumens
250
Rechargeable
Yes
Location Rating
ETL Damp
CRI
90
Integrated LED
Yes
Description
Petite and playful, the Fords table lamp adds charm to smaller spaces like bookshelves. Its cloud-like, seeded glass construction provides soft diffusion of the rechargeable LED. The Aged Brass base cuff and finial add a refined finishing touch to the all-glass materiality. Fords is ideal for those seeking a versatile accent piece with a touch of modern whimsy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.