Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest Glen 1 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 9528-VGL

  • Zoro # G622646744


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Fixture Voltage
120 V
Back Plate Dimension
4.75 in. W
Body Material
Iron
Back Plate Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9528-VGL
Zoro #
G622646744
UPC #
197292992813
Country of Origin
Philippines

Dimensions

Back Plate Dimension
4.75 in. W
Assembled Depth
8.25 in
Fixture Dimension
8.25 in. W x 27.75 in. H
Height
27.75 in
Width
8.25 in

Details

Number of Bulbs
1
Fixture Voltage
120 V
Body Material
Iron
Back Plate Shape
Round
Slope Ceiling Adaptable
No
Dimmable
No
Power Source
Hardwired
Bulb Type
G25
Shade Material
Seeded Cloud Glass
Lamp Included
No
Damp/Wet Rating
Damp
Finish
Vintage Gold Leaf
Item
Wall Sconce
Watts
15 W
Standards
UL Listed; cUL
Lamp Base
E26
Shade Color
Vintage Gold Leaf

Description

Cloud seedy glass shades bloom around a bouquet of decorative ‘leaves’ in the poetic Forest Glen family. Finished in Vintage Gold Leaf, the frame is elevated by hand-etched details, creating organic veining that looks true to nature. Available as a wall sconce, 6-light chandelier, and 10-light chandelier, Forest Glen creates an inviting lighting experience wherever it is placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.