Forest Glen 6 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 9526-VGL

  • Zoro # G122646794


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Bulb Included
No
Canopy Shape
Round
Bulb Type
G25
Lamp Base
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9526-VGL
Zoro #
G122646794
UPC #
197292992790
Country of Origin
Philippines

Dimensions

Canopy Dimension
6 in. W x 1 in. H
Hang Type/Length
54 Chain
Fixture Dimension
26 in. W x 26 in. H
Height
26 in
Width
26 in
Assembled Depth
26 in

Details

Number of Lights
6
Bulb Included
No
Canopy Shape
Round
Bulb Type
G25
Lamp Base
E26
Power Source
Hardwired
Dimmable
No
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
15 W
Material
Iron
Color
Vintage Gold Leaf
Voltage
120 V
Item
Chandelier
Shade Material
Seeded Cloud Glass
Standards
UL Listed; cUL
Finish
Vintage Gold Leaf

Description

Cloud seedy glass shades bloom around a bouquet of decorative ‘leaves’ in the poetic Forest Glen family. Finished in Vintage Gold Leaf, the frame is elevated by hand-etched details, creating organic veining that looks true to nature. Available as a wall sconce, 6-light chandelier, and 10-light chandelier, Forest Glen creates an inviting lighting experience wherever it is placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.