Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forsyth 4 Light Flush Mount 12.25 In. Polished Nickel

  • Mfr # 8600-PN

  • Zoro # G115452470


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Length
12.25 in
Width
12.25 in
Voltage
120V
Height
13 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600-PN
Zoro #
G115452470
UPC #
806134190996
Country of Origin
China

Dimensions

Length
12.25 in
Width
12.25 in
Height
13 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Body Material
Steel
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
4
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Suspended in a glass cube, exposed-filament bulbs huddle round a central rod on a simple candle tree of nickel, brass, or bronze. Machined edges and pinned corner-sleeves add handsome details to the piece. Its metal frame allows for a dramatic splash of shadow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.