Zoro Homepage

Forsyth 4 Light Lantern 12.25 In. Polished Nickel

  • Mfr # 8612-PN

  • Zoro # G815452336


product price: $313.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
15.25 in
Length
12.25 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612-PN
Zoro #
G815452336
UPC #
806134191023
Country of Origin
China

Dimensions

Height
15.25 in
Length
12.25 in
Width
12.25 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Socket Count
4
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Suspended in a glass cube, exposed-filament bulbs huddle round a central rod on a simple candle tree of nickel, brass, or bronze. Machined edges and pinned corner-sleeves add handsome details to the piece. Its metal frame allows for a dramatic splash of shadow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.