Zoro Homepage

Foster 3 Light Semi Flush 18.75 In. Aged Brass

  • Mfr # 1203-AGB

  • Zoro # G915450249


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Width
18.75 in
Height
13.5 in
Voltage
120V
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203-AGB
Zoro #
G915450249
UPC #
806134015756
Country of Origin
China

Dimensions

Width
18.75 in
Height
13.5 in
Length
18.75 in

Details

Item
Semi Flush
Finish
Aged Brass
Voltage
120V
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.