Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foster 3 Light Semi Flush 18.75 In. Old Bronze

  • Mfr # 1203-OB

  • Zoro # G115450278


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Finish
Old Bronze
Watts
60W
Body Material
Steel
Height
13.5 in
Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203-OB
Zoro #
G115450278
UPC #
806134015763
Country of Origin
China

Dimensions

Height
13.5 in
Width
18.75 in
Length
18.75 in

Details

Item
Semi Flush
Finish
Old Bronze
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Slope Ceiling Compatable
No
Color
Old Bronze
Battery Included
No
Bulb Shape
E26 Medium Base
Bulb Included
N
Designer
Hudson Valley Lighting
Socket Count
3
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.