Zoro Homepage

Foxton Table Lamp in Vintage Gold Leaf

  • Mfr # L2522-VGL

  • Zoro # G616146182


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
15 W
Includes
Fixture, Hardware
Voltage
120V
Bulb Base Type
E26 Medium Base
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2522-VGL
Zoro #
G616146182
UPC #
806134983819
Country of Origin
Philippines

Dimensions

Height
22 in
Width
18 in

Details

Finish
Vintage Gold Leaf
Maximum Wattage
15 W
Includes
Fixture, Hardware
Voltage
120V
Item
Table Lamp
Bulb Base Type
E26 Medium Base
Number of Bulbs
1
Material
Iron
Bulb Type
A19
Bulbs Included
No
Series
Foxton
Location Rating
UL Dry

Description

Inspired by antiquities, the Foxton table lamp cuts a bold figure with artistic geometry and textural finishes. The conical stacked base and pyramid-shaped shade provide a striking reimagination of a classic table lamp silhouette. Available in either troweled Vintage Gold Leaf or troweled Warm Silver Leaf finishes, Foxtons allover materiality amplifies its statuesque presence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.