Zoro Homepage

Foxton Table Lamp in Warm Silver Leaf

  • Mfr # L2522-WSL

  • Zoro # G516146183


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E26 Medium Base
Maximum Wattage
15 W
Material
Iron
Voltage
120V
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2522-WSL
Zoro #
G516146183
UPC #
806134983833
Country of Origin
Philippines

Dimensions

Height
22 in
Width
18 in

Details

Bulb Base Type
E26 Medium Base
Maximum Wattage
15 W
Material
Iron
Voltage
120V
Bulb Type
A19
Finish
Warm Silver Leaf
Number of Bulbs
1
Includes
Fixture, Hardware
Item
Table Lamp
Bulbs Included
No
Location Rating
UL Dry
Series
Foxton

Description

Inspired by antiquities, the Foxton table lamp cuts a bold figure with artistic geometry and textural finishes. The conical stacked base and pyramid-shaped shade provide a striking reimagination of a classic table lamp silhouette. Available in either troweled Vintage Gold Leaf or troweled Warm Silver Leaf finishes, Foxtons allover materiality amplifies its statuesque presence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.