French Ridge 1 Light Table Lamp in Aged Brass and Ceramic Dijon Wash Finish

  • Mfr # L3324-AGB/CDJ

  • Zoro # G022646801


product price:  $900.99
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
15 W
Bulb Type
A19
Bulb Included
No
Dimmable
No
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3324-AGB/CDJ
Zoro #
G022646801
UPC #
197292993230
Country of Origin
Viet Nam

Dimensions

Lamp Base Dimension
13.5 in. W
Height
23.5 in
Fixture Dimension
23 in. W x 23.5 in. H
Width
23 in
Depth
23 in

Details

Maximum Wattage
15 W
Bulb Type
A19
Bulb Included
No
Dimmable
No
Bulb Base Type
E26
Shade Material
Textured Linen
Power Source
Plug-In
Lamp Base Shape
Round
Location Rating
Dry
Voltage
120 V
Finish
Aged Brass and Ceramic Dijon Wash
Item
Table Lamp
Standards
UL Listed; cUL
Slope Ceiling Adaptable
No
Number of Bulbs
1
Color
Aged Brass and Ceramic Dijon Wash
Material
Ceramic

Description

Add a punch of color to your space with the French Ridge table lamp. This ceramic beauty is glazed in a Dijon hue that brings pure sunshine inside. The rounded base is balanced by a sharply tapered conical shade and accented with Aged Brass hardware. It’s a dose of design dopamine for a cozy corner or console. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.