Fulton 2 Light Bath And Vanity 4.75 In. Satin Nickel

  • Mfr # 1822-SN

  • Zoro # G315451891


product price: $675.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
20.5 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822-SN
Zoro #
G315451891
UPC #
806134119072
Country of Origin
China

Dimensions

Height
20.5 in
Length
4.75 in
Width
4.75 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Housing Material
Steel
Includes
Fixture, Hardware
Finish
Satin Nickel
Watts
75W
Bulb Included
N
Socket Count
2
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.