Zoro Homepage

Gaines 1 Light Picture Light 11 In. Aged Brass

  • Mfr # 2100-AGB

  • Zoro # G215379288


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-AGB
Zoro #
G215379288
UPC #
806134176884
Country of Origin
China

Dimensions

Height
3.25 in
Depth
8 in
Length
11 in
Width
11 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Material
Brass
Battery Included / Bare Tool
Bare Tool
Finish
Aged Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.