Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaines 1 Light Picture Light 11 In. Aged Old Bronze

  • Mfr # 2100-AOB

  • Zoro # G615379291


product price: $729.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-AOB
Zoro #
G615379291
UPC #
806134179373
Country of Origin
China

Dimensions

Length
11 in
Height
3.25 in
Depth
8 in
Width
11 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Includes
Fixture, Hardware
Finish
Aged Old Bronze
Material
Brass
Battery Included / Bare Tool
Bare Tool
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.