Gaines 1 Light Picture Light 11 In. Historic Nickel

  • Mfr # 2100-HN

  • Zoro # G115379289


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Historic Nickel
Finish
Historic Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2100-HN
Zoro #
G115379289
UPC #
806134176891
Country of Origin
China

Dimensions

Length
11 in
Height
3.25 in
Depth
8 in
Width
11 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Historic Nickel
Finish
Historic Nickel
Material
Brass
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.