Zoro Homepage

Gaines 3 Light Flush Mount 16 In. Aged Old Bronze

  • Mfr # 2206-AOB

  • Zoro # G215450550


product price: $1,321.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Voltage
120V
Height
5.5 in
Watts
60W
Finish
Aged Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2206-AOB
Zoro #
G215450550
UPC #
806134179410
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
5.5 in

Details

Voltage
120V
Watts
60W
Finish
Aged Old Bronze
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Body Material
Brass
Color
Aged Old Bronze
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.