Gaines 4 Light Chandelier 22 In. Aged Old Bronze

  • Mfr # 2222-AOB

  • Zoro # G315450795


product price: $3,140.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Old Bronze
Width
22 in
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2222-AOB
Zoro #
G315450795
UPC #
806134179434
Country of Origin
China

Dimensions

Width
22 in
Height
5.75 in
Length
22 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Color
Aged Old Bronze
Bulb Included
N
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
4
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.