Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaines 6 Light Chandelier 30 In. Aged Old Bronze

  • Mfr # 2230-AOB

  • Zoro # G515451455


product price: $4,190.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Old Bronze
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2230-AOB
Zoro #
G515451455
UPC #
806134020866
Country of Origin
China

Dimensions

Width
30 in
Length
30 in
Height
7 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Old Bronze
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
Aged Old Bronze
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.