Gaines 6 Light Chandelier 30 In. Historic Nickel

  • Mfr # 2230-HN

  • Zoro # G115451404


product price:  $4,190.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Historic Nickel
Height
7 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2230-HN
Zoro #
G115451404
UPC #
806134020873
Country of Origin
China

Dimensions

Height
7 in
Length
30 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Historic Nickel
Bulb Included
N
Voltage
120V
Color
Historic Nickel
Includes
Fixture, Hardware
Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
6
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.