Galloway 1 Light Table Lamp 18 In. Aged Brass/Ceramic Coastal Green

  • Mfr # L7231-AGB/C02

  • Zoro # G115379432


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Height
30.75 in
Width
18 in
Material
Ceramic
Color
Aged Brass/Ceramic Coastal Green
Maximum Wattage
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7231-AGB/C02
Zoro #
G115379432
UPC #
806134949297
Country of Origin
Viet Nam

Dimensions

Height
30.75 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Coastal Green
Item
Table Lamp
Maximum Wattage
25W
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Battery Included
No
Switch Type
FULL RANGE DIMMER ON SOCKET
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Reminiscent of clouds, three abstract shapes converge to elegantly form the base of this sculptural table lamp. The smooth ceramic finish gives this voluminous lamp a comforting feel that results in a sense of serenity wherever it is placed. A large linen drum shade balances the perfect proportions of Galloway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.