Zoro Homepage

Galloway 1 Light Table Lamp 18 In. Aged Brass/Ceramic Moss Ivory

  • Mfr # L7231-AGB/C09

  • Zoro # G115379425


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Height
30.75 in
Width
18 in
Material
Ceramic
Color
Aged Brass/Ceramic Moss Ivory
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7231-AGB/C09
Zoro #
G115379425
UPC #
806134949310
Country of Origin
Viet Nam

Dimensions

Height
30.75 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Moss Ivory
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Maximum Wattage
25W
Voltage
120V
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Switch Type
FULL RANGE DIMMER ON SOCKET

Description

Reminiscent of clouds, three abstract shapes converge to elegantly form the base of this sculptural table lamp. The smooth ceramic finish gives this voluminous lamp a comforting feel that results in a sense of serenity wherever it is placed. A large linen drum shade balances the perfect proportions of Galloway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.