Gansevoort 1 Light Floor Lamp 8 In. Gradient Brass

  • Mfr # L5119-GB

  • Zoro # G315379447


product price: $2,197.00
/ea
Free Shipping & Returns

Key Features

Height
78 in
Length
8 in
Material
Steel
Watts
28W
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5119-GB
Zoro #
G315379447
UPC #
806134025984
Country of Origin
China

Dimensions

Height
78 in
Length
8 in
Width
8 in

Details

Material
Steel
Item
Floor Lamp
Watts
28W
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1
Voltage
120V
Bulb Shape
Integrated LED
Switch Type
8' SPT cord with Full Range on Plug
Bulb Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Gradient Brass
Includes
Fixture, Hardware

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.